Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY
References
leo workwear:
A03-Y-LEO-4XL
rubix:
316A9212
ean:
5056082300960
Technical specifications
Colour
Yellow
Size
4XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 4XL
Technical specifications
Attributes
Colour
Yellow
Size
4XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.12
excl. VAT
/
Each
£
56.54
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST S769 HI-VIS 2-TONE REVERSIBLE JACKET YELLOW/NAVY 2XL
MASCOT 00554 SLDEN WINTER GILET HV ORG 3XL
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE L
PORTWEST HI-VIS BOMBER JACKET S463YER YELLOW SIZE XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 5XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DNAVY 3XL
PORTWEST S491YERXXXL HI-VIS UNLINED JACKET YELLOW SIZE 3XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XL
PORTWEST RT30 HI-VIZ CL3 JACKET (ENISO 20471) ORANGE SIZE M
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 4XL
MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH XL
REGATTA TRA625 207 HV PRO 3LYR SOFTSHELL YELLOW/NAVY S
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY L
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 4XL