Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-O-LEO-3XL
rubix:
316A9220
ean:
5056082334545
Technical specifications
Colour
orange
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 3XL
Technical specifications
Attributes
Colour
orange
Size
3xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.73
excl. VAT
/
Each
£
128.08
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/D'NAVY XL
HELLYHAN 73185_369-4XL UC-ME INSULATOR HI VIS YELLOW/EBONY 4XL
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY 3XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 4XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 3XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 2XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH 4XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH M
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 4XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 2XL
HELLYHAN 74095_369-2XL ALNA 2.0 SOFTS JACKET YELLOW/EBONY 2XL
HELLYHAN 71172_369-XL ICU SHELL JACKET YELLOW/EBONY XL
HELLYHAN 71172_369-S ICU SHELL JACKET YELLOW/EBONY S