Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 3XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 3XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE
References
leo workwear:
AL01-O-LEO-3XL
rubix:
316A9358
ean:
5056082335771
Technical specifications
Colour
orange
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 3XL
Technical specifications
Attributes
Colour
orange
Size
3xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.35
excl. VAT
/
Each
£
52.02
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE 2XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 5XL
GISS 867637 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL ORANGE SZ L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 4XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN M
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 2XL
PORTWEST F301YNR4XL HI-VIS 2-TONE FLEECE YENA SIZE 4XL
S160YER LITE TRAFFIC JACKET SMALL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN 2XL
REGATTA TRW457 200 HV PRO DOVER JACKET YELLOW M
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY L
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 4XL