Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 3XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 3XL
LEO SJ01 BUCKLAND SOFTSHELL ORANGE
References
leo workwear:
SJ01-ORG-3XL
rubix:
239A6728
ean:
5056082310860
Technical specifications
Colour
orange
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 3XL
Technical specifications
Attributes
Colour
orange
Size
3xl
Class EN20471
3
Main material
softshell
Material
ecoviz® 3l, 3 layer softshell from recycled content
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.81
excl. VAT
/
Each
£
57.37
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 6XL
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH 2XL
PORTWEST HI-VIS LINED JACKET YELLOW SIZE L
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 2XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW L
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE S
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 6XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH 2XL
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY M
PORTWEST RT40 ORANGE JACKET MED
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY L
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH 4XL