LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 5XL
LEO SJ01 BUCKLAND SOFTSHELL ORANGE
See technical informationReferences
Leo Workwear:SJ01-ORG-5XL
Rubix:239A6730
EAN:5056082310884

Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 5XL
Leo sj01 buckland ecoviz softshell jacket orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | ecoviz® 3l, 3 layer softshell from recycled content |
Show UNSPSC/ECL@SS
£ 58.77 excl. VAT
/ Each
£ 70.52 incl. VAT
- Usually arrives within 14 working days
