Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE M
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE M
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY
References
leo workwear:
L01-O-LEO-M
rubix:
317A0080
ean:
5056082323525
Technical specifications
Colour
Orange
Size
M
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE M
Technical specifications
Attributes
Colour
Orange
Size
M
Class EN20471
1
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.24
excl. VAT
/
Each
£
25.49
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 32.5T
MASCOT 15690 ASHFORD WINTER TROUSERS HV ORG S
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 38.5R
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 28.5R
ORBITINT BLACK KNIGHT HVTR01 WARRIOR WATERPROOF OVER TROUSERS ORANGE L
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 5XL S
ORBITINT HERCULES PCRTTL DELTA CLASSIC WORK TROUSER ORANGE 34L
LEO WTL01 STARCROSS ECOVIZ WOMENS STRETCH WORK TROUSER YELLOW S R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 34.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 38.5T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 42R
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW XL
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 42.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DANTH 32.5S
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE M