LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT ORANGE 6XL
LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S15-O-LEO-6XL
Rubix:317A0371
EAN:5056082322825

Product details : LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT ORANGE 6XL
Leo s15 merton ecoviz lfs zipped sleeved waistcoat orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.96 excl. VAT
/ Each
£ 34.75 incl. VAT
- Usually arrives within 14 working days
