LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE 4XL
Superior Railway Waistcoat
See technical informationReferences
Leo Workwear:W22-O-4XL
Rubix:2576217
EAN:5056082317807

Product details : LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE 4XL
The Barnstaple Waistcoat offers zip front and quick release Hook & Loop side and shoulder seams. \nElasticated action back and deeper arm holes than standard with scooped sides allowing pocket access.\nAlso you have ID pocket, mobile phone pocket, 2 front bellowed storage pockets with a double pen pocket and D- ring\n\n100% Knitted Polyester \nTrim: Grey\nOther sizes available
Strengths
•Pull-apart garment - protection against moving parts
•Deeper arm holes
•Scooped sides allowing pocket access
•ID pocket
•Mobile phone pocket
•2 front bellowed storage pockets
•Double pen pocket with D ring
•Deeper arm holes
•Scooped sides allowing pocket access
•ID pocket
•Mobile phone pocket
•2 front bellowed storage pockets
•Double pen pocket with D ring
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | knitted polyester |
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
- Usually arrives within 14 working days
