LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT ORANGE 6XL
LEO T01 NEWPORT ECOVIZ POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:T01-O-LEO-6XL
Rubix:228A6834
EAN:5056082311430

Product details : LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT ORANGE 6XL
Leo t01 newport ecoviz comfort t-shirt orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | ecoviz comfort recycled poly/bamboo |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Delivery usually within ( 2 ) days
