LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED 4XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/R-LEO-4XL
Rubix:241A0376
EAN:5056082316701

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED 4XL
Leo w11 lynton ecoviz superior waistcoat yellow/red 4xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | red |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
Colour
Size
4xl
Class EN20471
Secondary colour
red
