References
Mecaline:853661
Rubix:217A3622
EAN:3660338097140

Documents
Product details : MECALINE 853661 ONE HAND OPERATED GREASE GUN
Manual grease gun
.
Ø Pump piston: 8 mm .
Max. discharge pressure: 260 bars .
Distributed volume per pulse: 0.8 cm3 Standards: DIN 1283, DIN 1284
Ø Pump piston: 8 mm .
Max. discharge pressure: 260 bars .
Distributed volume per pulse: 0.8 cm3 Standards: DIN 1283, DIN 1284
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ Each
£ 65.06 incl. VAT
- In stock: Next day delivery
