In-line Air Filter
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 27x80x40 mm |
---|---|
Logistic Weight | 25 g |
Threading diameter (inch) | 1/4 '' |
Filter fineness | 5 µm |
Material | polycarbonate (case) |
Volume flow rate | 100 l/min |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days