Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532830 FINE FILTER LFMB-1/4-D-MIDI-DA-A
FESTO 532830 FINE FILTER LFMB-1/4-D-MIDI-DA-A
LFMB Fine filter
References
festo:
LFMB-1/4-D-MIDI-DA-A
rubix:
114A4720
manufacturer :
532830
ean:
4052568165703
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532830 FINE FILTER LFMB-1/4-D-MIDI-DA-A
Fine Filter LFMB-1/4-D-MIDI-DA-A 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
1007
g
Threading diameter (inch)
1/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.76
excl. VAT
/
Each
£
306.91
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
AVENTICS R412007055
FESTO 532823 FINE FILTER LFMB-3/4-D-MIDI-DA
SMC AF20-F02C AIR FILTER
SMC AF40-F06-D AIR FILTER
SMC AMD30-F02-D MICRO MIST SEPARATOR
FESTO 532849 MICRO FILTER LFMA-3/4-D-MIDI-DA
SMC AF20-F02-A AIR FILTER
AVENTICS 0821303541 SERIES NL4 COMPRESSED AIR FILTER
FESTO 186467 FINE FILTER LFMB-1/4-D-MIDI
NORGREN B72G-2GK-ST3-RMN FILTER REGULATOR
AVENTICS FILTER REGULATOR R412006036
SMC AFF40-F03-D MAIN LINE FILTER
AVENTICS R412007016
AVENTICS R412006047
FESTO 532789 ACTIVATED CARBON FILTER CARTRIDGE LFACP-MAXI