FESTO 532856 MICRO FILTER LFMA-1/4-D-MIDI-DA-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-1/4-D-MIDI-DA-A
Rubix:114A1456
Manufacturer :532856
EAN:4052568165925

Documents
Product details : FESTO 532856 MICRO FILTER LFMA-1/4-D-MIDI-DA-A
Micro Filter LFMA-1/4-D-MIDI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 952 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 432.50 excl. VAT
/ Each
£ 519.00 incl. VAT
- Delivery date on request
Contact a branch