References
Festo:LFMB-1/4-D-MINI
Rubix:114A8307
Manufacturer :162627
EAN:4052568072360

Documents
Product details : FESTO 162627 FINE FILTER LFMB-1/4-D-MINI
Fine Filter LFMB-1/4-D-MINI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 417,72 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 170.99 excl. VAT
/ Each
£ 205.19 incl. VAT
- Delivery date on request
Contact a branch