Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162670 FILTER COMBINATION LFMBA-1/2-D-MIDI-A
FESTO 162670 FILTER COMBINATION LFMBA-1/2-D-MIDI-A
LFMBA filter combination
References
festo:
LFMBA-1/2-D-MIDI-A
rubix:
133A6031
manufacturer :
162670
ean:
4052568132095
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162670 FILTER COMBINATION LFMBA-1/2-D-MIDI-A
Fine Filter combination LFMBA-1/2-D-MIDI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1624
g
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
470.80
excl. VAT
/
Each
£
564.96
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 529657 MICRO FILTER MS6-LFM-1/2-AUV
SMC AMG150C-F02D WATER SEPARATOR
SMC AM30-F03-D MIST SEPARATOR
FESTO 553048 MICRO FILTER MS9-LFM-1-AUV-HF-DA
FESTO 162649 MICRO FILTER LFMA-1-D-MAXI
AVENTICS R412009018
FESTO 553028 FINE FILTER
SMC AF40-F04-8-A AIR FILTER
SMC AF30-F02D-D AIR FILTER
AVENTICS R412009045
FESTO 532851 MICRO FILTER LFMA-3/4-D-MAXI-DA
AVENTICS R412006003
NORGREN B64G-NNK-AD3-NMN FILTER-REGULATOR OLYMPIAN 64
SMC AM40-F04D-D
FESTO 162643 MICRO FILTER LFMA-1/4-D-MINI