References
SMC:AC30-F03D
Rubix:124A6454

Product details : SMC AC30-F03D AIR COMBINATION SET
ac30 series air handling unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x192x100 mm |
|---|---|
| Logistic Weight | 1210 g |
| Threading diameter (inch) | g3/8 bspp '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 2500 l/min |
| Design size | 30 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 105.46 excl. VAT
/ Each
£ 126.55 incl. VAT
- Delivery usually within ( 4 ) days