Air Filter + Regulator + AC Series Lubricator
Logistic Weight | 1266 g |
---|---|
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Material | Tank: Polycarbonate |
Volume flow rate | 2000 l/min |
Filter fineness | 5 µm |
Connection 1 | G3/4 BSPP |
Delivery usually within ( 4 ) days