FESTO 8025354 SERVICE UNIT COMBINATION MSB4-1/4:C3:J1-WP
MSB4 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3:J1-WP
Rubix:120A6028
Manufacturer :8025354
EAN:4052568258573

Documents
Product details : FESTO 8025354 SERVICE UNIT COMBINATION MSB4-1/4:C3:J1-WP
Service unit combination MSB4-1/4:C3:J1-WP Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 596 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 1700 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 125.50 excl. VAT
/ Each
£ 150.60 incl. VAT
- Delivery usually within ( 2 ) days