FESTO 162688 FILTER REGULATOR LFR-3/8-D-O-MINI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-O-MINI
Rubix:114A2103
Manufacturer :162688
EAN:4052568072452

Documents
Product details : FESTO 162688 FILTER REGULATOR LFR-3/8-D-O-MINI
Filter regulator LFR-3/8-D-O-MINI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 495,3 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; connecting plates: die-cast zinc/aluminium; adjusting knob: pa; knurled nut: aluminium; bowl: pc; bowl guard metal: aluminium; seals : nbr |
| Volume flow rate | 1600 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 163.65 excl. VAT
/ Each
£ 196.38 incl. VAT
- Delivery date on request
Contact a branch