FESTO 529200 FILTER REGULATOR MS6-LFR-1/4-D6-ERM-AS


MS6-LFR filter control valve

References
festo:MS6-LFR-1/4-D6-ERM-AS
rubix:119A5764
manufacturer :529200
ean:4052568163761

Product details : FESTO 529200 FILTER REGULATOR MS6-LFR-1/4-D6-ERM-AS


Filter regulator MS6-LFR-1/4-D6-ERM-AS 7 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1074 g
Materialdie-cast aluminum
Volume flow rate2800 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 87.28 excl. VAT
/ Each
£ 104.74 incl. VAT
  • Delivery usually within ( 11 ) days