FESTO 186052 SERVICE UNIT LFR-1/2-D-MAXI-KG-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MAXI-KG-A
Rubix:123A9778
Manufacturer :186052
EAN:4052568146504

Documents
Product details : FESTO 186052 SERVICE UNIT LFR-1/2-D-MAXI-KG-A
Service unit combination LFR-1/2-D-MAXI-KG-A consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4348 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 4200 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 2,181.88 excl. VAT
/ Each
£ 2,618.26 incl. VAT
- Delivery usually within ( 8 ) days