FESTO 186487 FILTER REGULATOR LFR-1/4-D-7-MIDI


LFR Filter Control Valve

References
festo:LFR-1/4-D-7-MIDI
rubix:114A3207
manufacturer :186487
ean:4052568146887

Product details : FESTO 186487 FILTER REGULATOR LFR-1/4-D-7-MIDI


Filter regulator LFR-1/4-D-7-MIDI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x95x60 mm
Logistic Weight1285,5 g
Materialzinc die-cast
Volume flow rate2100 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 161.14 excl. VAT
/ Each
£ 193.37 incl. VAT
  • Delivery usually within ( 11 ) days