FESTO 192379 FILTER REGULATOR LFR-3/4-D-7-O-DI-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-O-DI-MAXI
Rubix:132A5500
Manufacturer :192379
EAN:4052568151157
Documents
Product details : FESTO 192379 FILTER REGULATOR LFR-3/4-D-7-O-DI-MAXI
Filter regulator LFR-3/4-D-7-O-DI-MAXI Output pressure max. 7 bar, with metal bowl guard, without pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1762,8 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 7700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
Show UNSPSC/ECL@SS
£ 477.50 excl. VAT
/ Each
£ 573.00 incl. VAT
- Delivery date on request
Contact a branch
