FESTO 186484 FILTER REGULATOR LFR-1/4-D-MIDI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MIDI-A
Rubix:120A2272
Manufacturer :186484
EAN:4052568146856

Documents
Product details : FESTO 186484 FILTER REGULATOR LFR-1/4-D-MIDI-A
Filter regulator LFR-1/4-D-MIDI-A With metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x60x90 mm |
|---|---|
| Logistic Weight | 1302 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 2000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 277.87 excl. VAT
/ Each
£ 333.44 incl. VAT
- In stock: Next day delivery