References
Camozzi:MC104-C-5-FL
Rubix:203A0799
Manufacturer :MC104-C5-FL

Documents
Product details : CAMOZZI FILTER-REG+LUBE ASSEM MC104-C5-FL
The FRL Series MC in the assembled version can be easily assembled by means of modular tie rods on which it is possible to mount the single elements without any limits in the composition.The FRL groups Series MC are available already mounted (with a single code).
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Material | zama;nbr;technopolymer |
| Volume flow rate | 1450 l/min |
| Design size | 0 |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 172.81 excl. VAT
/ Each
£ 207.37 incl. VAT
- Usually arrives within 14 working days
