Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
SMC AC40A-F04-D
SMC AC40A-F04-D
Air Combination
References
smc:
AC40A-F04-D
rubix:
265A1083
manufacturer :
02067884
Technical specifications
Threading diameter (inch)
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AC40A-F04-D
Strengths
ISO 8573-1:2010 compliant Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Body size: 20, 30, 40, 50, 60.
Technical specifications
Attributes
Threading diameter (inch)
1/2
''
Material
Polycarbonate
Design size
40
Filter fineness
5
µm
Connection 1
1/2 in
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.84
excl. VAT
/
Each
£
134.21
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC AMS40A-H00D-PN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
FESTO 542298 SERVICE UNIT COMBINATION MSB4-1/4:C3J2-WP
FESTO 192375 FILTER REGULATOR LFR-3/4-D-O-DI-MAXI
SMC AC20-F01G AIR FILTER + REGULATOR + LUBRICATOR
SMC AF40P-070AS BRACKET ASSEMBLY
FESTO 192624 FILTER REGULATOR LFR-3/8-D-5M-O-MIDI-A
NORGREN 17-816-999 FILTER DRIP LEG DRAIN
FESTO 185784 SERVICE UNIT LFR-1/4-D-MIDI-KG-A
FESTO 192374 FILTER REGULATOR LFR-3/4-D-DI-MAXI
FESTO 162711 FILTER REGULATOR LFR-1/4-D-7-MINI-A
FESTO 185761 SERVICE UNIT LFR-3/8-D-MIDI-KE
SMC AC10-M5CG-A AIR FILTER + REGULATOR + LUBRICATOR
SMC AC50B-F06DG-D AIR FILTER + REGULATOR
FESTO 537647 FILTER REGULATOR LFR-1/4-DB-7-O-MINI
SMC AC20-F01CE-D AIR FILTER + REGULATOR + LUBRICATOR