References
SMC:VVQ2000-10A-1
Rubix:132A8332
Manufacturer :VVQ2000-10A-1
EAN:3618036530025
Documents
Product details : SMC VVQ2000-10A-1 BLANKING PLATE ASSY
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VVQ2000-10A-1, Blanking plate for VQ(C)2000, Base Mounted
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 7 bar |
| Material | metal seal |
| Connection 1 | c8 (ø8 one-touch fitting) |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Delivery usually within ( 4 ) days
