FESTO 162707 FILTER REGULATOR LFR-3/4-D-7-MIDI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-MIDI
Rubix:114A2111
Manufacturer :162707
EAN:4052568132262

Documents
Product details : FESTO 162707 FILTER REGULATOR LFR-3/4-D-7-MIDI
Filter regulator LFR-3/4-D-7-MIDI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x74x104 mm |
|---|---|
| Logistic Weight | 1200 g |
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | housing: die-cast zinc; bowl: pc (polycarbonate) |
| Volume flow rate | 4000 l/min |
| Design size | 250 |
| Filter fineness | 40 µm |
| Connection 1 | g3/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 200.57 excl. VAT
/ Each
£ 240.68 incl. VAT
- Delivery usually within ( 8 ) days