FESTO 192596 FILTER REGULATOR LFR-3/4-D-7-O-MIDI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-O-MIDI
Rubix:114A1800
Manufacturer :192596
EAN:4052568152437

Documents
Product details : FESTO 192596 FILTER REGULATOR LFR-3/4-D-7-O-MIDI
Filter regulator LFR-3/4-D-7-O-MIDI Without pressure gauge, maximum outlet pressure 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 335x60x90 mm |
|---|---|
| Logistic Weight | 1155,3 g |
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die cast |
| Volume flow rate | 4000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 240.25 excl. VAT
/ Each
£ 288.30 incl. VAT
- Delivery usually within ( 8 ) days