FESTO 185748 SERVICE UNIT LFR-1/4-D-MIDI-KD-A


LFR service unit combination

References
festo:LFR-1/4-D-MIDI-KD-A
rubix:123A9406
manufacturer :185748
ean:4052568145095
LFR-1/4-D-MIDI-KD-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185748 SERVICE UNIT LFR-1/4-D-MIDI-KD-A


Service unit combination LFR-1/4-D-MIDI-KD-A consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2307 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate1440 l/min
Design size0
Show UNSPSC/ECL@SS
£ 554.10 excl. VAT
/ Each
£ 664.92 incl. VAT
  • Delivery usually within ( 11 ) days