FESTO 192393 FILTER REGULATOR LFR-3/4-D-O-DI-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-O-DI-MAXI-A
Rubix:114A1700
Manufacturer :192393
EAN:4052568151294
Documents
Product details : FESTO 192393 FILTER REGULATOR LFR-3/4-D-O-DI-MAXI-A
Filter regulator LFR-3/4-D-O-DI-MAXI-A Output pressure max. 12 bar, with metal bowl guard, without pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1931 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 6800 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
Show UNSPSC/ECL@SS
£ 577.50 excl. VAT
/ Each
£ 693.00 incl. VAT
- Delivery date on request
Contact a branch
