FESTO 3990296 ENERGY EFFICIENCY MODULE MSE6-E2M-5000-FB36-AGD
Service unit combination MSE6-E2M
See technical informationSee documentsReferences
Festo:MSE6-E2M-5000-FB36-AGD
Rubix:124A8064
Manufacturer :3990296
EAN:4052568273910

Documents
Product details : FESTO 3990296 ENERGY EFFICIENCY MODULE MSE6-E2M-5000-FB36-AGD
Service unit combination MSE6-E2M-5000-FB36-AGD 3990296
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Min. service pressure | 3.5 bar |
| Max. service pressure | 10 bar |
| Material | die-cast aluminium (housing);pa-reinforced (cover);nbr (seal) |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 2,882.64 excl. VAT
/ Each
£ 3,459.17 incl. VAT
- Delivery usually within ( 2 ) days