FESTO 185740 SERVICE UNIT LFR-1/2-D-MIDI-KC-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MIDI-KC-A
Rubix:124A4402
Manufacturer :185740
EAN:4052568145019

Documents
Product details : FESTO 185740 SERVICE UNIT LFR-1/2-D-MIDI-KC-A
Service unit combination LFR-1/2-D-MIDI-KC-A consisting of manual on/off valve and Filter regulator, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x148x60 mm |
|---|---|
| Logistic Weight | 1790,9 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 3150 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 596.34 excl. VAT
/ Each
£ 715.61 incl. VAT
- In stock: Next day delivery