References
SMC:AC20-F02G
Rubix:124A4883
Manufacturer :AC20-F02G

Product details : SMC AC20-F02G AIR FILTER + REGULATOR + LUBRICATOR
-
Strengths
Air filter, mist separator, and regulator unit.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.
Technical specifications
Attributes
| Logistic Weight | 814 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Material | polycarbonate |
| Volume flow rate | 800 l/min |
| Design size | 20 |
| Connection 1 | g 1/4 in |
Show UNSPSC/ECL@SS
£ 72.78 excl. VAT
/ Each
£ 87.34 incl. VAT
- Delivery usually within ( 4 ) days