References
IMI Norgren:BL72-208GA
Rubix:124A5032
Manufacturer :BL72-208GA

Product details : NORGREN BL72-208GA 72 SERIES ASSEMBLY
W unit 40My 0.3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Material | zinc (housing), polycarbonate (reservoir), acetal (bonnet), sintered polypropylene filter element, brass valve; elastomers cr & nbr; transparent nylon sight-feed dome (lubricant reservoir) |
| Volume flow rate | 780 l/min |
| Design size | 2 |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Max. temperature | 50 °C |
| Drain Type | automatic drain (auto drain) |
Show UNSPSC/ECL@SS
£ 512.43 excl. VAT
/ Each
£ 614.92 incl. VAT
- Usually arrives within 14 working days
