FESTO 186041 SERVICE UNIT LFR-1/2-D-MAXI-KB


LFR Service Unit Combination

References
festo:LFR-1/2-D-MAXI-KB
rubix:123A9711
manufacturer :186041
ean:4052568146399
LFR-1/2-D-MAXI-KB Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186041 SERVICE UNIT LFR-1/2-D-MAXI-KB


Service unit combination LFR-1/2-D-MAXI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2920 g
Threading diameter (inch)1/2 ''
Materialzinc die-cast
Volume flow rate8000 l/min
Design size0
Show UNSPSC/ECL@SS
£ 621.70 excl. VAT
/ Each
£ 746.04 incl. VAT
  • Delivery usually within ( 11 ) days