FESTO 564118 FILTER REGULATOR


Service unit combination Festo

References
festo:MS9-LFR-G-D7-EUM-AG-BAR-AS
rubix:291A6403
manufacturer :564118
ean:4052568211493

Product details : FESTO 564118 FILTER REGULATOR


Filter regulator MS9-LFR-G-D7-EUM-AG-BAR-AS 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3383 g
Filter fineness40 µm
Show UNSPSC/ECL@SS
£ 207.07 excl. VAT
/ Each
£ 248.48 incl. VAT
  • Usually arrives within 14 working days