FESTO 531118 SERVICE UNIT COMBINATION MSB4-1/4-FRC5:J1M1-Z
MSB4 service unit combination
See technical informationSee documentsReferences
Festo:MSB4-1/4-FRC5:J1M1-Z
Rubix:120A3710
Manufacturer :531118
EAN:4052568165079

Documents
Product details : FESTO 531118 SERVICE UNIT COMBINATION MSB4-1/4-FRC5:J1M1-Z
Service unit combination MSB4-1/4-FRC5:J1M1-Z Filter-regulator-lubricator combination, 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from right to left. Size=4, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 592,4 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | aluminium die cast |
| Volume flow rate | 900 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 115.33 excl. VAT
/ Each
£ 138.40 incl. VAT
- Delivery usually within ( 11 ) days