FESTO 186046 SERVICE UNIT LFR-1/2-D-MAXI-KD-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MAXI-KD-A
Rubix:123A9713
Manufacturer :186046
EAN:4052568146443

Documents
Product details : FESTO 186046 SERVICE UNIT LFR-1/2-D-MAXI-KD-A
Service unit combination LFR-1/2-D-MAXI-KD-A consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3200 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 4300 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,422.33 excl. VAT
/ Each
£ 1,706.80 incl. VAT
- Delivery date on request
Contact a branch