FESTO 542295 SERVICE UNIT COMBINATION MSB4-1/4:C3J1F3M1-WP
MSB4 Service Unit Combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3J1F3M1-WP
Rubix:120A2222
Manufacturer :542295
EAN:4052568180393

Documents
Product details : FESTO 542295 SERVICE UNIT COMBINATION MSB4-1/4:C3J1F3M1-WP
Service unit combination MSB4-1/4:C3J1F3M1-WP Consisting of manual on-off valve, Filter regulator, Branching Module including pressure switch without indicator, lubricator and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1332 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | die-cast aluminium |
| Volume flow rate | 950 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 346.29 excl. VAT
/ Each
£ 415.55 incl. VAT
- Delivery usually within ( 11 ) days