FESTO 531133 SERVICE UNIT COMBINATION MSB4-1/8-FRC5:J1M1
MSB4 Service Unit Combination
See technical informationSee documentsReferences
Festo:MSB4-1/8-FRC5:J1M1
Rubix:120A2828
Manufacturer :531133
EAN:4052568165109

Documents
Product details : FESTO 531133 SERVICE UNIT COMBINATION MSB4-1/8-FRC5:J1M1
Service unit combination MSB4-1/8-FRC5:J1M1 Filter-regulator-lubricator combination, 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x71x115 mm |
|---|---|
| Logistic Weight | 573 g |
| Threading diameter (inch) | 1/8 '' |
| Material | die-cast aluminium |
| Volume flow rate | 850 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 115.33 excl. VAT
/ Each
£ 138.40 incl. VAT
- Delivery usually within ( 6 ) days