References
Festo:FRC-1-D-MAXI-A
Rubix:124A4264
Manufacturer :159611
EAN:4052568126735

Documents
Product details : FESTO 159611 SERVICE UNIT FRC-1-D-MAXI-A
Service unit FRC-1-D-MAXI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 2749 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Material | zinc die-cast |
| Volume flow rate | 8500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 809.53 excl. VAT
/ Each
£ 971.44 incl. VAT
- Delivery usually within ( 8 ) days