SMC IZT40-40E36HR-3FU IONIZER
IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
See technical informationSee documentsReferences
SMC:IZT40-40E36HR-3FU
Rubix:393A3461
Manufacturer :IZT40-40E36HR-3FU
Documents
Product details : SMC IZT40-40E36HR-3FU IONIZER
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
Strengths
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
Technical specifications
Attributes
| Max. service pressure | 5 bar |
|---|---|
| Material | abs (cover); pbt (emitter cartridge); tungsten or single crystal silicon (emitter); silicone rubber (high-voltage cable); pvc (high-voltage cable insulation) |
| Design size | 40 |
| Connection 1 | 6 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 1,472.50 excl. VAT
/ Each
£ 1,767.00 incl. VAT
- Usually arrives within 14 working days
