Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 162725 FILTER REGULATOR LFR-1-D-5M-MAXI
FESTO 162725 FILTER REGULATOR LFR-1-D-5M-MAXI
LFR filter control valve
References
festo:
LFR-1-D-5M-MAXI
rubix:
114A3214
manufacturer :
162725
ean:
4052568132385
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162725 FILTER REGULATOR LFR-1-D-5M-MAXI
Filter regulator LFR-1-D-5M-MAXI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
410
x
130
x
100
mm
Logistic Weight
1691
g
Material
Zinc die cast
Volume flow rate
8000
l/min
Filter fineness
5
µm
Connection 1
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.07
excl. VAT
/
Each
£
448.88
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC EXW1-RDYNE4AE COMPACT WIRELESS REMOTE
FESTO 192611 FILTER REGULATOR LFR-1/4-D-5M-O-MINI
FESTO 162686 FILTER REGULATOR LFR-1/8-D-O-MINI
AVENTICS 0821300450 MAINTENANCE UNIT
FESTO 192444 SERVICE UNIT LFR-1/2-D-DI-MAXI-KE
FESTO 192380 FILTER REGULATOR LFR-1-D-DI-MAXI
FESTO 185718 SERVICE UNIT LFR-3/4-D-MAXI-KA-A
FESTO 531118 SERVICE UNIT COMBINATION MSB4-1/4-FRC5:J1M1-Z
FESTO 159589 SERVICE UNIT FRC-3/8-D-MIDI-A
FESTO 529222 FILTER REGULATOR MS6-LFR-3/8-D6-ERV-AS
SMC AC40B-F04DG-D AIR FILTER + REGULATOR
FESTO 186062 SERVICE UNIT FRC-1/2-D-MAXI-KF-A
FESTO 185737 SERVICE UNIT LFR-3/8-D-MIDI-KC
FESTO 529156 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS
SMC AC50-F10-B AIR FILTER + REGULATOR + LUBRICATOR