LGA SELECTRIC LGA CC68-1 IP68 INLINE CONNECTOR
In-Line Cable Connector
See technical informationSee documentsReferences
LGA Selectric:LGA CC68-1
Rubix:225A6730

Documents
Product details : LGA SELECTRIC LGA CC68-1 IP68 INLINE CONNECTOR
Strengths
•Heavy duty & weatherproof, for indoor or outdoor use
This In-Line Cable Connector is a very neat, simple and compact solution for joining two lengths of cable to make one long cable run
This In-Line Cable Connector is a very neat, simple and compact solution for joining two lengths of cable to make one long cable run
Technical specifications
Attributes
| Type | in-line cable connector |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
