• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LGA SELECTRIC LG703 13A PLUG TOP FUSE FUSES / WIRE

LGA SELECTRIC LG703 13A PLUG TOP FUSE FUSES / WIRE

Domestic Fuse

See technical informationSee documents

References

LGA Selectric:LG703
Rubix:234A6644
brand logo
brand logo

Technical specifications

Amperage13 A

Documents

Product details : LGA SELECTRIC LG703 13A PLUG TOP FUSE FUSES / WIRE


13A Plug Top Fuse Fuses / Fuse Wire

Technical specifications


Attributes
Amperage13 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHNEIDER SE10C306 MINI CIRCUIT BREAKER 6A 3P TYPE CFLUKEFUSEA:440MA (F), V:1000V, IR:10KA, 10.3X34.9 MMMCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MMNIGLON F3 3A PLUG TOP FUSE PACK OF 10MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMF4P F4PFK180 180 PIECE ESSENTIAL FUSE KITBUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6LAWSON FUSES LFN10G6 500V 6A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10SCHNEIDER MCB SP 10AMP A9F54110SIEMENS 3RT29161JJ00 VARISTOR WITH LED 24 48 V AC 12 24 V DCPROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5SIEMENS NH-SIZE 00 FUSELINK 3NA3824LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MMSCHNEIDER ELECTRIC EZ9L33620 SURGE ARREST T2 1P-N 20KA (H)90 MM X (W)3NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap