• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. LGA SELECTRIC SP-RCD13FCU RCD SPUR

LGA SELECTRIC SP-RCD13FCU RCD SPUR

Square

See technical informationSee documents

References

LGA Selectric:SP-RCD13FCU
Rubix:234A6667
brand logo
brand logo

Technical specifications

Typercd connection unit
See all Specifications

Documents

Product details : LGA SELECTRIC SP-RCD13FCU RCD SPUR


RCD Spur

Technical specifications


Attributes
Typercd connection unit
Materialbakelite
Show UNSPSC/ECL@SS
£ 34.57 excl. VAT
/ Each
£ 41.48 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX TGH3 75MM TRAY (G) HANGERS (DIA)11 MM X (H)150 MM X (W)75 MMNIGLON CB225G 25MM THROUGH 2 WAY BOX GALVANISEDMENNEKES 910393 2 GANG SOCKET IP67 16A 3P 110VMARLANVIL 010.PL 240 X 190 X 90 PLASTIC ENCLOSURE BLANK S (L)190 MM XTAMLEX TGBT44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1ENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73ENGEX ACCESSORIES 631104 CT95M8 CRIMP-PAK COPPER TUBE TERMINAL (L)58 MENGEX ACCESSORIES GX-EC58 5/8 EXTERNAL COUPLERLGA SELECTRIC LINK1 100A LINK BOX 1 POLETAMLEX TGHT22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50MARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 MENGEX ACCESSORIES 650018 CPTMSA20 ADHESIVE MOUNTS 2 WAY BLACK (L)19 MMENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100WAGO 773-108 8 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)24 MMNIGLON SDCC58 EARTH ROD CLAMP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap