References
LGA Selectric:LG102B
Rubix:234A6663
Documents
Product details : LGA SELECTRIC LG102B 13A FUSED RUBBER PLUG -- BLACK
13A Fused Rubber Plug -- Black
Technical specifications
Attributes
| Voltage | 250 V |
|---|---|
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Delivery usually within ( 3 ) days

