• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIRE

LGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIRE

Domestic Fuse

See technical informationSee documents

References

LGA Selectric:LG700
Rubix:234A6645
brand logo
brand logo

Technical specifications

Amperage3 A

Documents

Product details : LGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIRE


3A Plug Top Fuse Fuses / Fuse Wire

Technical specifications


Attributes
Amperage3 A
Show UNSPSC/ECL@SS
£ 0.40 excl. VAT
/ Each
£ 0.48 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DSIEMENS NEOZED FUSE 35A 5SE2335SCHNEIDER A9F53132 MINIATURE CIRCUIT BREAKER, SINGLE POLE, 32APROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2PROTEUS ACP55CMUA CONTRACTOR PACK 5&5 DUAL TYPE A RCD META (H)256 MM XPROTEUS 1050/3 50 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES TIS40 40A HRC FUSE (L)89 MM X (DIA)22 MMSCHNEIDER 3P 40A MCB TYPE C A9F54340PROTEUS 31010/3 10 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5PROTEUS MCB 31032/3SCHNEIDER CIRCUIT BREAKER A9F54316NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10PROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DSCHNEIDER OVERLOAD RELAY LRD10-034679PROTEUS ABX2S1/CD 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap